Buy more than* S$200* and get FREE SHIPPING

  • Electric Screwdriver Socket, Fully Threaded Screw
  • Electric Screwdriver Socket, Fully Threaded Screw
  • Electric Screwdriver Socket, Fully Threaded Screw

Electric Screwdriver Socket, Fully Threaded Screw TEZN-516

4.00 (1)
Item.#
08381694
Mfr.#
TEZN-516
Package Qty.
1PC
Ship pack of
1
27.51 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length (mm)
70
Dimension D (phi mm)
23
2014 TRUSCO Published Page
2-0203
Recommended Screw Diameter
W5/16
Purpose
For construction work-electric facility construction.
Shaft Diameter (phi mm)
6.35
Weight (g)
97
TRUSCO Part Number
252-9513
Dimension l (mm)
24.2
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Temporary works
4
From Japan
On 2015-08-08 07:13:07
Good usability in a compact.
This review is about item#08381685.