Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Electric Screwdriver Socket, Fully Threaded Screw
  • Electric Screwdriver Socket, Fully Threaded Screw
  • Electric Screwdriver Socket, Fully Threaded Screw

Electric Screwdriver Socket, Fully Threaded Screw TEZN-38

3.00 (3)
Item.#
08381703
Mfr.#
TEZN-38
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length (mm)
70
TRUSCO Part Number
252-9521
Dimension l (mm)
24.5
Weight (g)
130
Shaft Diameter (phi mm)
6.35
Recommended Screw Diameter
W3/8
Dimension D (phi mm)
28
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
3 Customer Reviews
The reviews are automatic translation.
I ordered it with shipping on the day, but I was deceived. There is also a problem in correspondence after that! !
1
From Japan
On 2018-01-15 22:00:22
I ordered it with shipping on the day, but I was deceived. There is also a problem in correspondence after that! !
This review is about item#8381703.
Chemical anchor construction
4
From Japan
On 2017-05-23 08:24:38
Assembly of double nut as preparation for chemical anchor construction, removal of double nut after construction is unnecessary and it is saved.
This review is about item#08381685.
Temporary works
4
From Japan
On 2015-08-08 07:13:07
It is compact and easy to use.
This review is about item#08381685.