Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Safety Loop Slim Type
  • Safety Loop Slim Type
  • Safety Loop Slim Type

Safety Loop Slim Type TAL150

5.00 (1)
Item.#
08382105
Mfr.#
TAL150
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Length (mm)
1500
Code Diameter (phi mm)
1.7
Material
(Core) stainless steel wire
Wire Length (mm)
(Short wire) 30, (long wire) 170
Maximum Load (kgf)
0.8
Abstract
Slim
Application
Prevents falling of tools from high places during work, prevents loss of lightweight small items!
Natural Length (mm)
370
Color
Smoke
TRUSCO Part Number
238-3446
Breaking Strength (kg)
(Wire rope) 50/(metal fittings) 24
Wire Diameter (phi mm)
(Stainless steel wire) 0.75
Specification
With 2 connection wires.Tool attachment to the ring, short wire and long wire can be made according to your choice.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Wooden assembly
5
From Japan
On 2014-12-23 22:52:24
Major etc. I used it for light things. There is no problem with both pulling length and strength. But I do not think I will use it for heavy things.
This review is about item#08382141.