Buy more than* S$200* and get FREE SHIPPING

  • Safety Loop Standard Type
  • Safety Loop Standard Type
  • Safety Loop Standard Type

Safety Loop Standard Type TAL170 SMK

Item.#
08382114
Mfr.#
TAL170 SMK
Package Qty.
1PC
Ship pack of
1
14.21 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Length (mm)
1700
Natural Length (mm)
460
Color
Smoke
TRUSCO Part Number
238-3527
Breaking Strength (kg)
(Wire rope) 90 / (bracket) 24
Abstract
Standard
Maximum Working Load (kg)
1
Weight (g)
71
Material
(Core) Stainless steel wire
Code Diameter (phi mm)
3
Wire Diameter (phi mm)
(Stainless steel wire) 1.0
Purpose
Prevents falling of tools from high places during work, prevents loss of lightweight small items!