Buy more than* S$200* and get FREE SHIPPING

  • Safety Loop Slim Type
  • Safety Loop Slim Type
  • Safety Loop Slim Type

Safety Loop Slim Type TAL150

5.00 (1)
Item.#
08382123
Mfr.#
TAL150
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Length (mm)
1500
Code Diameter (phi mm)
1.7
Weight (g)
41
Wire Length (mm)
(Short wire) 30, (long wire) 170
2014 TRUSCO Published Page
3-0425
Maximum Working Load (kg)
0.8
Purpose
Prevents falling of tools from high places during work, prevents loss of lightweight small items!
Natural Length (mm)
370
Core Diameter (mm)
0.75
Accessories
With 2-wire connection
Color
Violet
Material
(Core) Stainless steel wire
TRUSCO Part Number
238-3454
Specification
With 2 connection wires.Tool attachment to the ring, short wire and long wire can be made according to your choice.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Wooden assembly
5
From Japan
On 2014-12-23 22:52:24
Major etc. I used it for light things. There is no problem with both pulling length and strength. But I do not think I will use it for heavy things.
This review is about item#08382141.