Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Safety Loop Slim Type
  • Safety Loop Slim Type
  • Safety Loop Slim Type

Safety Loop Slim Type TAL150 GN

5.00 (1)
Item.#
08382141
Mfr.#
TAL150 GN
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Length (mm)
1500
Code Diameter (phi mm)
1.7
Breaking Strength (kg)
(Wire rope) 50/(metal fittings) 24
Wire Diameter (phi mm)
(Stainless steel wire) 0.75
Color
Green
TRUSCO Part Number
238-3420
Application
Prevents falling of tools from high places during work, prevents loss of lightweight small items!
Natural Length (mm)
370
Wire Length (mm)
(Short wire) 30, (long wire) 170
Maximum Load (kgf)
0.8
Abstract
Slim
Material
(Core) stainless steel wire
Specification
With 2 connection wires.Tool attached to the ring, short wire and long wire can be made according to your choice.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Wooden assembly
5
From Japan
On 2014-12-23 22:52:24
Major etc. I used it for light things. There is no problem with both pulling length and strength. But I do not think I will use it for heavy things.
This review is about item#08382141.