Buy more than* S$200* and get FREE SHIPPING

  • Safety Loop Standard Type
  • Safety Loop Standard Type
  • Safety Loop Standard Type

Safety Loop Standard Type TAL170 V

Item.#
08382193
Mfr.#
TAL170 V
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Length (mm)
1700
Natural Length (mm)
460
Abstract
Standard
Material
(Core) Stainless steel wire
Code Diameter (phi mm)
3.0
Purpose
Prevents falling of tools from high places during work, prevents loss of lightweight small items!
Maximum Working Load (kg)
1
Weight (g)
71
Color
Violet
TRUSCO Part Number
238-3535
Wire Diameter (phi mm)
(Stainless steel wire) 1.0