Buy more than* S$200* and get FREE SHIPPING

  • Safety Loop Standard Type
  • Safety Loop Standard Type
  • Safety Loop Standard Type

Safety Loop Standard Type TAL170 R

Item.#
08382202
Mfr.#
TAL170 R
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Maximum Length (mm)
1700
Natural Length (mm)
460
Code Diameter (phi mm)
3
Wire Diameter (phi mm)
(Stainless steel wire) 1.0
Color
Red
TRUSCO Part Number
238-3519
Maximum Working Load (kg)
1
Weight (g)
71
Breaking Strength (kg)
(Wire rope) 90 / (bracket) 24
Abstract
Standard
Material
(Core) Stainless steel wire
Purpose
Prevents falling of tools from high places during work, prevents loss of lightweight small items!