Buy more than* S$200* and get FREE SHIPPING

  • Safety Loop Standard Type
  • Safety Loop Standard Type
  • Safety Loop Standard Type

Safety Loop Standard Type TAL170 GN

Item.#
08382211
Mfr.#
TAL170 GN
Package Qty.
1PC
Ship pack of
1
14.21 SGD
ADD TO CART
Shipped after 2017-11-20
Now we ship to...
...see all
Item Feature
Maximum Length (mm)
1700
Natural Length (mm)
460
Code Diameter (phi mm)
3.0
Abstract
Standard
Material
(Core) Stainless steel wire
Purpose
Prevents falling of tools from high places during work, prevents loss of lightweight small items!
Maximum Working Load (kg)
1
Weight (g)
71
Wire Diameter (phi mm)
(Stainless steel wire) 1.0
Color
Green
TRUSCO Part Number
238-3501