Buy more than* S$200* and get FREE SHIPPING

  • Snap Ring Pliers

Snap Ring Pliers 50-0B

5.00 (1)
Item.#
08382315
Mfr.#
50-0B
Package Qty.
1PC
Ship pack of
1
23.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Form of Claw Mark
Kyokutsume
Nail Point Diameter (phi mm)
0.8
Weight (g)
110
TRUSCO Part Number
111-2295
Finishing Material
Body part: Special carbon steel (S58C)
tip: chromium molybdenum (SCM435)
Operating Range (mm)
phi6 to 10
Overall Length (mm)
155
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Maintenance of motorcycle
5
From Japan
On 2017-10-04 19:30:30
Let's detach the snap ring. I think this tool is easy to use because its tip is thin.
This review is about item#8382315.