Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Snap Ring Pliers
  • Snap Ring Pliers
  • Snap Ring Pliers

Snap Ring Pliers 50-3B

5.00 (1)
Item.#
08382351
Mfr.#
50-3B
Package Qty.
1PC
Ship pack of
1
23.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Form of Claw Mark
Kyokutsume
Overall Length (mm)
200
2014 TRUSCO Published Page
2-0518
Operating Range (mm)
phi 40 to 65
Finishing Material
Body part: Special carbon steel (S58C)
tip: chromium molybdenum (SCM435)
TRUSCO Part Number
111-2350
Nail Point Diameter (phi mm)
2.3
Weight (g)
185
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Maintenance of motorcycle
5
From Japan
On 2017-10-04 19:30:30
Let's detach the snap ring. I think this tool is easy to use because its tip is thin.
This review is about item#8382315.