Buy more than* S$200* and get FREE SHIPPING

  • Snap Ring Pliers, Shank

Snap Ring Pliers, Shank 51-2B

3.71 (7)
Item.#
08382394
Mfr.#
51-2B
Package Qty.
1PC
Ship pack of
1
23.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Specification
with spring
Nail Point Diameter (phi mm)
1.8
Form of Claw Mark
Kyokutsume
Overall Length (mm)
160
Finishing Material
Body part: Special carbon steel (S58C) tip: chromium-molybdenum (SCM435)
2014 TRUSCO Published Page
2-0518
Operating Range (mm)
phi25 to 40
Weight (g)
129
TRUSCO Part Number
111-3941
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 1
1 star 1
Review Rating: 3.71
7 Customer Reviews
The reviews are automatic translation.
Removing the snap ring of the racing cart engine
1
From Japan
On 2017-08-10 21:30:01
The rigidity of the tip was very weak, and the tip bent with the detachment of two snap rings. It was the worst tool among the items I bought with Monotaro.
This review is about item#8382367.
Maintenance of old general-purpose lathes. Exchange of snap ring in narrow gearbox space
5
From Japan
On 2016-12-01 01:25:45
In other companies' products, the handle was too big to work in a narrow space. It was a bit small, so it was just fine. It was also easy to use because the snap ring was caught securely. Until now, in the gearbox, since the handle touched the gear and the snap ring of the pulley shaft in the back could not be exchanged, it was really saved.
This review is about item#08382394.
Repair of milling cutter
4
From Japan
On 2016-10-29 16:46:59
As I got lost again on business trip, I arrived early and it was saved.
This review is about item#8382367.
Mission assembly
5
From Japan
On 2015-10-14 15:55:39
It is easy to use familiarly with the clip to use.
This review is about item#08382464.
Bearing exchange
2
From Japan
On 2015-03-18 16:25:44
My mouth is too wide. Even if the shaft diameter is matched, the hole pitch has not been matched since the mouth is open.
This review is about item#08382367.
When the engine is disassembled
5
From Japan
On 2014-10-16 16:52:44
There is rigidity not to be defeated by the tension of the snap ring, so workability is very good.
This review is about item#08382385.
For plug detaching
4
From Japan
On 2013-03-20 23:18:32
Because it has a stopper, it is very easy to use. The degree of parallelism of the tip is now one more thing.
This review is about item#08382473.