Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Snap Ring Pliers

Snap Ring Pliers 50-1A

3.00 (1)
Item.#
08382446
Mfr.#
50-1A
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Nail Point Diameter (phi mm)
1.0
Weight (g)
112
TRUSCO Part Number
111-2309
2014 TRUSCO Published Page
2-0518
Finishing Material
Body part: Special carbon steel (S58C) tip: chromium molybdenum (SCM435)
Operating Range (mm)
Phi10 over 25
Overall Length (mm)
160
2015 Trusco Published Pages
2 0536
Form of Claw Mark
Straight nail
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Machine maintenance time
3
From Japan
On 2017-03-29 14:35:31
I was looking for things with straight claws, so it was just fine. I can use it without problems.
This review is about item#8382324.