Buy more than* S$200* and get FREE SHIPPING

  • Snap Ring Pliers

Snap Ring Pliers 50-1B

5.00 (1)
Item.#
08382455
Mfr.#
50-1B
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Form of Claw Mark
Kyokutsume
2014 TRUSCO Published Page
2-0518
Operating Range (mm)
phi 10 to 25
Overall Length (mm)
155
Finishing Material
Body part: Special carbon steel (S58C)
tip: chromium molybdenum (SCM435)
Nail Point Diameter (phi mm)
1
Weight (g)
112
TRUSCO Part Number
111-2317
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Maintenance of motorcycle
5
From Japan
On 2017-10-04 19:30:30
Let's detach the snap ring. I think this tool is easy to use because its tip is thin.
This review is about item#8382315.