Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Snap Ring Pliers, Hole

Snap Ring Pliers, Hole 62-1A

3.00 (1)
Item.#
08382507
Mfr.#
62-1A
Package Qty.
1PC
Ship pack of
1
23.99 SGD
ADD TO CART
Shipped after 2018-06-22
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-0518
Operating Range (mm)
phi10 to 25
Weight (g)
80
TRUSCO Part Number
226-6059
Nail Point Diameter (phi mm)
1.0
Form of Claw Mark
Straight nail
Overall Length (mm)
140
Finishing Material
(Body part) special carbon steel (tip) chromium molybdenum
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Attaching and detaching of snap ring
3
From Japan
On 2014-11-18 09:11:00
Feeling that it was such a thing without being unbelievable
This review is about item#08382525.