Buy more than* S$200* and get FREE SHIPPING

  • Snap Ring Pliers, Hole

Snap Ring Pliers, Hole 62-1B

3.00 (1)
Item.#
08382516
Mfr.#
62-1B
Package Qty.
1PC
Ship pack of
1
23.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-0518
Operating Range (mm)
phi10 to 25
Weight (g)
80
TRUSCO Part Number
226-6067
Nail Point Diameter (phi mm)
1.0
Form of Claw Mark
Kyokutsume
Overall Length (mm)
130
Finishing Material
(Body part) special carbon steel (tip) chromium molybdenum
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Attaching and detaching of snap ring
3
From Japan
On 2014-11-18 09:11:00
Feeling that it was such a thing without being unbelievable
This review is about item#08382525.