Buy more than* S$200* and get FREE SHIPPING

  • Snap Ring Pliers, Hole

Snap Ring Pliers, Hole 62-2B

3.00 (1)
Item.#
08382534
Mfr.#
62-2B
Package Qty.
1PC
Ship pack of
1
23.53 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length (mm)
170
2014 TRUSCO Published Page
2-0518
Operating Range (mm)
phi25 to 50
Weight (g)
155
TRUSCO Part Number
226-6083
Nail Point Diameter (phi mm)
1.2
Form of Claw Mark
Kyokutsume
Finishing Material
(Body part) special carbon steel (tip) chromium molybdenum
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Attachment and detachment of the snap ring
3
From Japan
On 2014-11-18 09:11:00
I feel that was said also wonder if improper also such a thing without no possible
This review is about item#08382525.