Buy more than* S$200* and get FREE SHIPPING

  • Snap Ring Pliers, Hole

Snap Ring Pliers, Hole 62-3A

3.00 (1)
Item.#
08382552
Mfr.#
62-3A
Package Qty.
1PC
Ship pack of
1
77.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Nail Point Diameter (phi mm)
3
Form of Claw Mark
Straight nail
Overall Length (mm)
300
Finishing Material
(Body part) special carbon steel (tip) chromium molybdenum
Operating Range (mm)
phi80 - 180
Weight (g)
560
TRUSCO Part Number
111-2708
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Attaching and detaching of snap ring
3
From Japan
On 2014-11-18 09:11:00
Feeling that it was such a thing without being unbelievable
This review is about item#08382525.