Buy more than* S$200* and get FREE SHIPPING

  • Snap Ring Pliers, Hole

Snap Ring Pliers, Hole 62-3B

3.00 (1)
Item.#
08382561
Mfr.#
62-3B
Package Qty.
1PC
Ship pack of
1
80.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Overall Length (mm)
280
2014 TRUSCO Published Page
2-0518
Operating Range (mm)
phi80 to 180
Weight (g)
560
TRUSCO Part Number
111-2716
Nail Point Diameter (phi mm)
3
Form of Claw Mark
Kyokutsume
Finishing Material
(Body part) special carbon steel (tip) chromium molybdenum
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Attaching and detaching of snap ring
3
From Japan
On 2014-11-18 09:11:00
Feeling that it was such a thing without being unbelievable
This review is about item#08382525.