Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • E ring pliers 3-5mm

E ring pliers 3-5mm TEP-5

Item.#
08382595
Mfr.#
TEP-5
Package Qty.
1PC
Ship pack of
1
24.46 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Working Range
3 - 5mm
Finishing Material
S58C carbon steel / Gloss polish finishing
TRUSCO Part Number
280-9869
Weight (g)
120
Overall Length (mm)
150
Application
Cutting ability: phi1.0 steel wire phi1.8 copper wire