Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • E Ring Pliers

E Ring Pliers TEP-8

Item.#
08382604
Mfr.#
TEP-8
Package Qty.
1PC
Ship pack of
1
25.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-0517
Weight (g)
120
Overall Length (mm)
145
Working Range
Adaptation E Ring size: 6 to 8mm
Finishing Material
S58C carbon steel / gloss polished finish
TRUSCO Part Number
280-9877