Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Thin nose pliers 175mm
  • Thin nose pliers 175mm
  • Thin nose pliers 175mm

Thin nose pliers 175mm TTP-175

Item.#
08382613
Mfr.#
TTP-175
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Cutting Capacity (mm) Mild Steel Wire
phi2.2
B
45
A
49.5
Weight (g)
210
Overall Length (mm)
175
TRUSCO Part Number
252-6476