Buy more than* S$200* and get FREE SHIPPING

  • Long Nose Pliers
  • Long Nose Pliers
  • Long Nose Pliers

Long Nose Pliers TLP-160

5.00 (1)
Item.#
08382665
Mfr.#
TLP-160
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-0505
Standard Dimensions (mm)
160
Weight (g)
180
A
55
Cutting Capacity (mm) Mild Steel Wire
phi2.2
Overall Length L (mm)
165
B
46
TRUSCO Part Number
253-4916
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Selection of very small parts
5
From Japan
On 2008-09-12 18:09:37
Since it is a soft grip, it is handy because it can capture parts with delicate force adjustment (a method of opening and closing with the index finger inside with reverse hand)).
This review is about item#08382665.