Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Aluminum Handle Mini Nipper

Aluminum Handle Mini Nipper GWN-200AL

Item.#
08382674
Mfr.#
GWN-200AL
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-0592
Cutting Capacity (phi mm) Soft Wire
4
Overall Length (mm)
213
Cutting Ability (mm) Hard Steel Wire
2
Weight (g)
178
TRUSCO Part Number
215-6962