Buy more than* S$200* and get FREE SHIPPING

  • Mini Cutter, Iron Handle

Mini Cutter, Iron Handle GW-240

Item.#
08382692
Mfr.#
GW-240
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Cutting Ability (mm) Hard Steel Wire
2.3
Weight (g)
310
TRUSCO Part Number
117-4959
Cutting Capacity (phi mm) Soft Wire
4.5
Overall Length (mm)
247