Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Crimping Stainless Pliers

Crimping Stainless Pliers GW-200SA

Item.#
08382717
Mfr.#
GW-200SA
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
To cut soft wire(4.0mm) and hard wire(1.6mm)
Cutting Ability (mm) Hard Steel Wire
1.6
Weight (g)
160
TRUSCO Part Number
215-7284
2014 TRUSCO Published Page
2-0592
Cutting Capacity (phi mm) Soft Wire
4
Overall Length (mm)
215