Buy more than* S$200* and get FREE SHIPPING

  • Nut Breaker
  • Nut Breaker
  • Nut Breaker

Nut Breaker TNB-2

Item.#
08382753
Mfr.#
TNB-2
Package Qty.
1PC
Ship pack of
1
34.43 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
242-6455
Nut Width (mm)
(Nut to crack width) 12-16
Dimensions A (mm)
14
Weight (g)
160
Caution
Stainless Steel and hardened nut are not applicable.
Cannot be used by impact wrench., Stainless Steel and hardened nut are not applicable.
Cannot be used by impact wrench.
2014 TRUSCO Published Page
2-0607
Blade Width (mm)
10
Dimension d (mm)
29
Overall Length (mm)
100