Buy more than* S$200* and get FREE SHIPPING

  • Nut Breaker
  • Nut Breaker
  • Nut Breaker

Nut Breaker TNB-3

5.00 (1)
Item.#
08382762
Mfr.#
TNB-3
Package Qty.
1PC
Ship pack of
1
40.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Nut Width (mm)
(Nut to crack width) 16-22
Dimensions A (mm)
19
Weight (g)
350
TRUSCO Part Number
242-6463
Blade Width (mm)
14
Dimension d (mm)
45
Overall Length (mm)
128
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Removing stuck nut
5
From Japan
On 2018-03-11 09:00:52
It is convenient because it can be detached by destroying the nut that has become stuck and stuck.
This review is about item#8382753.