Buy more than* S$200* and get FREE SHIPPING

  • Nut Breaker
  • Nut Breaker
  • Nut Breaker

Nut Breaker TNB-4

Item.#
08382771
Mfr.#
TNB-4
Package Qty.
1PC
Ship pack of
1
50.27 SGD
ADD TO CART
Shipped after 2017-09-25
Now we ship to...
...see all
Item Feature
Dimensions A (mm)
21
Weight (g)
600
TRUSCO Part Number
242-6471
Blade Width (mm)
16
Dimension d (mm)
57
Overall Length (mm)
148
Nut Width (mm)
(Nut to crack width) 22-27