Buy more than* S$200* and get FREE SHIPPING

  • Carbide Automatic Punch

Carbide Automatic Punch AP-180

4.00 (6)
Package Qty.
Ship pack of
60.99 SGD
Shipped after 2018-03-26
Now we ship to...
...see all
Item Feature
For metal and wood only, For metal and wood only
Weight (g)
TRUSCO Part Number
Maximum Hitting Power (N)
About 500
Overall Length (mm)
165 (with a grip)
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 4.00
6 Customer Reviews
The reviews are automatic translation.
Product drilling process
From Japan
On 2017-04-07 18:19:25
I have been using it all the time in the field. I also wanted a replacement core, but I could not find it.
This review is about item#8382911.
To use it as a marker for drilling when using a drill.
From Japan
On 2017-03-10 21:01:41
I am sorry, but the item is too bad. As soon as I bought it, the springs are useless and the tip does not come out. It is cheap, it is awful. Please check the accuracy of the product.
This review is about item#8382911.
Hole positioning when attaching electrical components to the chassis.
From Japan
On 2017-02-15 16:23:36
Suspension strength and ease of use are satisfying Good quality is also certain and I think that it can be used for a long time. However, since the hammer head part of the strength adjustment part is too loose, it will rotate freely just by carrying around and shaking it, so there are times when the strength is changed at the time of use.
This review is about item#8382911.
Drilling operation
From Japan
On 2016-05-24 07:10:36
The tip was sharp and I could punch it accurately on the iron. I am praying that the tip will not be rounded with stain. I am satisfied with little power.
This review is about item#08382911.
Loosen the screw whose head is crushed or stuck.
From Japan
On 2015-04-15 17:13:27
If you set the striking force to the maximum value, you have enough ability to loosen the fixing screws up to M6. For cheap goods such as home centers, the leading tip will be rolled immediately or the spring will weaken and the striking power will be insufficient, but this product can withstand long-term use and can purchase replacement parts, so it can be an organism.
This review is about item#08382911.
Drilling cans, sheet metal
From Japan
On 2014-05-21 18:47:25
It is good because it is compact and can adjust the strength
This review is about item#08382911.