Buy more than* S$200* and get FREE SHIPPING

  • Keyless Drill Chuck, Hybrid Type

Keyless Drill Chuck, Hybrid Type TKC-200

4.00 (1)
Item.#
08382972
Mfr.#
TKC-200
Package Qty.
1PC
Ship pack of
1
41.52 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Chucking Ability (mm)
phi1.5 - phi10.0
Overall Length (mm)
100
Weight (g)
329
TRUSCO Part Number
270-9422
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Drilling in the impact driver
4
From Japan
On 2014-10-21 04:42:50
A feeling of use is the best. We look forward to the future of durability.
This review is about item#08382972.