Buy more than* S$200* and get FREE SHIPPING

  • Keyless Drill Chuck 6.5mm

Keyless Drill Chuck 6.5mm TKC-160

4.50 (2)
Item.#
08382997
Mfr.#
TKC-160
Package Qty.
1PC
Ship pack of
1
12.83 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Chucking Ability (mm)
phi1.5 - phi6.5
Overall Length (mm)
70
Weight (g)
95
TRUSCO Part Number
270-9406
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Production of distribution boards
5
From Japan
On 2017-02-12 20:43:18
I use it for tapping in a narrow place. Because it is light, it can be used with pen type electric screwdriver. It is handy because it is small because it is not bulky in the tool box.
This review is about item#8382997.
Drilling against steel
4
From Japan
On 2013-02-24 09:40:30
Since the shank is shallow, the drill is curved and the precise hole is not opened
This review is about item#08382997.