Buy more than* S$200* and get FREE SHIPPING

  • Drill Chuck 13mm
  • Drill Chuck 13mm
  • Drill Chuck 13mm

Drill Chuck 13mm TDC-280

4.00 (3)
Item.#
08383015
Mfr.#
TDC-280
Package Qty.
1PC
Ship pack of
1
50.15 SGD
ADD TO CART
Shipped after 2017-10-23
Now we ship to...
...see all
Item Feature
Chucking Ability (mm)
phi1.5-phi13.0
Weight (g)
382
TRUSCO Part Number
270-9449
Plug Angle (mm)
Hexagon 6.35
Overall Length (mm)
103
Accessories
Chuck key
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Impact use
4
From Japan
On 2017-06-30 15:54:59
I installed it on the impact, I am working but it does not shake the core I'm using.
This review is about item#8383015.
Drilling concrete
3
From Japan
On 2017-05-17 19:57:32
We drilled 10 mm to load the concrete block. Although it was as good as the vibration drill, it was quite pleasant, but it did not reach 20 and broke. Well, I think that it can not be helped. I also want to purchase a bit of change.
This review is about item#8383015.
DIY
5
From Japan
On 2014-10-22 09:53:52
It is good to be able to wear things up to 13 mm in length.
This review is about item#08383015.