Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Magnetic Screw Catch

Magnetic Screw Catch TMB-2065

5.00 (1)
Item.#
08383067
Mfr.#
TMB-2065
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Mount on power driver. For work screwing screws on the flat surface at a certain interval., Mount on power driver. For work screwing screws on the flat surface at a certain interval.
Main Part Dimension (mm)
65
Weight (g)
38
Accessories
Double-ended bit (+) NO.2x65mm
2014 TRUSCO Published Page
2-1503
Shank Diameter (phi mm)
6.35
TRUSCO Part Number
270-9511
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Screw tightening in general
5
From Japan
On 2014-05-16 14:03:31
As a method of grabbing the screw, in addition to this type "Magnet screw catch", there are types in which the driver itself is a magnet. This product is very convenient for screw tightening to a position higher than the height of his back with a screw with a diameter of 4 mm or more. Although it does not go well well at the altitude with the magnet driver type, in my experience there was none that this type falls off the screw from the driver. With the screw of 4 mm or less, when sitting and working is possible, the law of the driver with magnets is much better working efficiency.
This review is about item#08383067.