Buy more than* S$200* and get FREE SHIPPING

  • L Shape Ball Point Hex-Key Wrench Set
  • L Shape Ball Point Hex-Key Wrench Set
  • L Shape Ball Point Hex-Key Wrench Set

L Shape Ball Point Hex-Key Wrench Set GXB-100

Item.#
08383137
Mfr.#
GXB-100
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Material
Chrome vanadium steel
Overall Length (mm)
125
2014 TRUSCO Published Page
2-0434
Under Head Length (mm)
36
Hardness
HRC54 to 59
Weight (g)
110.0
TRUSCO Part Number
125-2747
Length L1 x L2 (mm)
36x125
Opposite Side Dimension(mm)
10