Buy more than* S$200* and get FREE SHIPPING

  • L Shape Ball Point Hex-Key Wrench Set

L Shape Ball Point Hex-Key Wrench Set GXB-120

Item.#
08383146
Mfr.#
GXB-120
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Material
Chrome vanadium steel
Under Head Length (mm)
40
Hardness
HRC54 to 59
Overall Length (mm)
140
Length L1 x L2 (mm)
40x140
Opposite Side Dimension(mm)
12
Weight (g)
176
TRUSCO Part Number
125-2755