Buy more than* S$200* and get FREE SHIPPING

  • L Shape Ball Point Hex-Key Wrench Set

L Shape Ball Point Hex-Key Wrench Set GXB-140

Item.#
08383155
Mfr.#
GXB-140
Package Qty.
1PC
Ship pack of
1
33.85 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Material
Chrome vanadium steel
Under Head Length (mm)
45
Hardness
HRC54 to 59
Overall Length (mm)
160
2014 TRUSCO Published Page
2-0434
Length L1 x L2 (mm)
45x160
Opposite Side Dimension(mm)
14
Weight (g)
280.0
TRUSCO Part Number
125-2763