Buy more than* S$200* and get FREE SHIPPING

  • L Shape Ball Point Hex-Key Wrench Set

L Shape Ball Point Hex-Key Wrench Set GXB-15

Item.#
08383164
Mfr.#
GXB-15
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Material
Chrome vanadium steel
Under Head Length (mm)
14
Hardness
HRC54 to 59
Overall Length (mm)
50
2014 TRUSCO Published Page
2-0434
Length L1 x L2 (mm)
14x50
Opposite Side Dimension(mm)
1.5
Weight (g)
1
TRUSCO Part Number
125-2666