Buy more than* S$200* and get FREE SHIPPING

  • L Shape Ball Point Hex-Key Wrench Set

L Shape Ball Point Hex-Key Wrench Set GXB-20

Item.#
08383173
Mfr.#
GXB-20
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Finishing Material
Chrome vanadium steel
Under Head Length (mm)
15
Hardness
HRC54 - 59
Overall Length (mm)
56
Length L1 x L2 (mm)
16x56
Opposite Side Dimension(mm)
2
Weight (g)
1.8