Buy more than* S$200* and get FREE SHIPPING

  • L Shape Ball Point Hex-Key Wrench Set

L Shape Ball Point Hex-Key Wrench Set GXB-25

Item.#
08383182
Mfr.#
GXB-25
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Material
Chrome vanadium steel
Overall Length (mm)
63
Length L1 x L2 (mm)
18x63
Opposite Side Dimension(mm)
2.5
Weight (g)
3.2
TRUSCO Part Number
125-2682
Under Head Length (mm)
18
Hardness
HRC54 to 59