Buy more than* S$200* and get FREE SHIPPING

  • L Shape Ball Point Hex-Key Wrench Set

L Shape Ball Point Hex-Key Wrench Set GXB-30

Item.#
08383191
Mfr.#
GXB-30
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Material
Chrome vanadium steel
Hardness
HRC54 to 59
Overall Length (mm)
71
Length L1 x L2 (mm)
20x71
Opposite Side Dimension(mm)
3
Weight (g)
5.4
TRUSCO Part Number
125-2691
Under Head Length (mm)
20