Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • L Shape Ball Point Hex-Key Wrench Set

L Shape Ball Point Hex-Key Wrench Set GXB-40

Item.#
08383207
Mfr.#
GXB-40
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Material
Chrome vanadium steel
Length L1 x L2 (mm)
22x80
Opposite Side Dimension(mm)
4
Weight (g)
10
TRUSCO Part Number
125-2704
2014 TRUSCO Published Page
2-0434
Under Head Length (mm)
22
Hardness
HRC54 to 59
Overall Length (mm)
80