Buy more than* S$200* and get FREE SHIPPING

  • L Shape Ball Point Hex-Key Wrench Set

L Shape Ball Point Hex-Key Wrench Set GXB-50

Item.#
08383216
Mfr.#
GXB-50
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Material
Chrome vanadium steel
Opposite Side Dimension(mm)
5
Weight (g)
18
TRUSCO Part Number
125-2712
Under Head Length (mm)
25
Hardness
HRC54 to 59
Overall Length (mm)
90
Length L1 x L2 (mm)
25x90