Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • L Shape Ball Point Hex-Key Wrench Set

L Shape Ball Point Hex-Key Wrench Set GXB-60

Item.#
08383225
Mfr.#
GXB-60
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Finishing Material
Chrome vanadium steel
Opposite Side Dimension(mm)
6
Weight (g)
30
TRUSCO Part Number
125-2721
Length L1 x L2 (mm)
28x100
Under Head Length (mm)
28
Hardness
HRC54 to 59
Overall Length (mm)
100
2014 TRUSCO Published Page
2-0434