Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Ball-Point Allen Wrenches

Ball-Point Allen Wrenches GXB-7S

Item.#
08383243
Mfr.#
GXB-7S
Package Qty.
1Set
Ship pack of
1
47.87 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-0434
Finishing Material
Chrome vanadium steel
TRUSCO Part Number
125-2348
Set Contents (mm)
1.5 2 2.5 3 4 5 6
Hardness
HRC54 to 59
Weight (g)
100
Mass (g/set)
100
Number of Set Items
7