Buy more than* S$200* and get FREE SHIPPING

  • Ball-Point Allen Wrenches

Ball-Point Allen Wrenches GXB-8S

Item.#
08383252
Mfr.#
GXB-8S
Package Qty.
1Set
Ship pack of
1
64.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-0434
Finishing Material
Chrome vanadium steel
Set Contents (mm)
1.5 2 2.5 3 4 5 6 8
Weight (g)
140
Hardness
HRC54 to 59
Mass (g/set)
140
Number of Set Items
8
TRUSCO Part Number
125-2372