Buy more than* S$200* and get FREE SHIPPING

  • Ball-Point Allen Wrenches

Ball-Point Allen Wrenches GXB-9S

Item.#
08383261
Mfr.#
GXB-9S
Package Qty.
1Set
Ship pack of
1
69.70 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-0434
Finishing Material
Chrome vanadium steel
Weight (g)
280
Mass (g/set)
280
Hardness
HRC54 to 59
Number of Set Items
9
TRUSCO Part Number
125-2381
Set Contents (mm)
1.5 2 2.5 3 4 5 6 8 10