Buy more than* S$200* and get FREE SHIPPING

  • Long Ball Point Hex Key
  • Long Ball Point Hex Key
  • Long Ball Point Hex Key

Long Ball Point Hex Key GXBL-120

Item.#
08383286
Mfr.#
GXBL-120
Package Qty.
1PC
Ship pack of
1
33.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Hardness
HRC54 to 59
2014 TRUSCO Published Page
2-0434
Opposite Side Dimension(mm)
12
TRUSCO Part Number
125-3247
Finishing Material
Chrome vanadium steel
Length L1 x L2 (mm)
45x250
Weight (g)
290