Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Long Ball Point Hex Key
  • Long Ball Point Hex Key
  • Long Ball Point Hex Key

Long Ball Point Hex Key GXBL-140

Item.#
08383295
Mfr.#
GXBL-140
Package Qty.
1PC
Ship pack of
1
42.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hardness
HRC54 to 59
2014 TRUSCO Published Page
2-0434
Opposite Side Dimension(mm)
14
TRUSCO Part Number
125-3255
Finishing Material
Chrome vanadium steel
Length L1 x L2 (mm)
56x280
Weight (g)
448