Buy more than* S$200* and get FREE SHIPPING

  • Long Ball Point Hex Key

Long Ball Point Hex Key GXBL-15

Item.#
08383304
Mfr.#
GXBL-15
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hardness
HRC54 to 59
TRUSCO Part Number
125-3158
Length L1 x L2 (mm)
14x90
Weight (g)
1.4
Finishing Material
Chrome vanadium steel
2014 TRUSCO Published Page
2-0434
Opposite Side Dimension(mm)
1.5